Buy more than* S$200* and get FREE SHIPPING

  • Synchronous Belt #489 White, "BAN CORD"

Synchronous Belt #489 White, "BAN CORD" phi4x10m

4.29 (7)
Item.#
09528197
Mfr.#
phi4x10m
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
90
Color
White
Belt Length (m)
10
Type
High tension type
Cross Sectional Diameter (phi mm)
4
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
It is used for repairing children's toys.
3
From Japan
On 2017-11-02 15:53:26
I have not used it yet. I will try to use it in necessary scenes.
This review is about item#9528145.
Belt repair of CD and cassette deck etc.
3
From Japan
On 2016-07-06 23:49:52
It is harder to adhere than orange, but it is hard. It is best for this workability with orange hardness.
This review is about item#09528154.
Since the window blind rope has deteriorated and has broken, I substituted it.
5
From Japan
On 2015-12-29 06:55:59
Blind rope seems to be out of repair parts so it seems that it can not be repaired, so I tried it with a round belt. It seems that it is better to have two more bolts, but it has strength as well and it can be used once. Welding was done with soldering iron.
This review is about item#09528285.
Tool repair
5
From Japan
On 2014-12-06 01:24:21
Although it was used for the first time, it satisfied the purpose without any difficulty as far as the left. I think that rolling gouge has no choice but twisting is not something to be difficult but I think whether it is sufficient as a commodity. It is a very useful material.
This review is about item#09528163.
Repair of machine tool
4
From Japan
On 2013-02-21 22:51:48
Since it is harder than standard product # 480, it is useful for repairing machine tools with strong torque. Also, I feel that the twist of the van code itself is less than the standard product # 480. However, I do not know whether it is a manufacturing problem at the manufacturer or a cutting workplace at your company, but black dirt is attached to the van code and the hand becomes dirty, and when wiping with a cloth, black fine particles (dirt like soot ) Is attached to the surface. Since black fine particles are attached also to the vinyl string which is wrapped around the van code, I feel that it seems to be caused by the cutting workplace, so I hope improvement.
This review is about item#09528145.
Substitution of belts difficult to obtain audio equipment
5
From Japan
On 2012-01-22 10:23:54
I thought that the attachment is better than the one of Orange. The hardness is moderate, it is good for the counters of the deck and the driving system.
This review is about item#09528145.
Home electronics repair
5
From Japan
On 2010-08-08 22:25:56
It is useful as a substitute for a motor driving belt which is hard to obtain
This review is about item#09528145.