Buy more than* S$200* and get FREE SHIPPING

  • Urethane Code, Orange

Urethane Code, Orange phi4x10m

4.50 (10)
Item.#
09528556
Mfr.#
phi4x10m
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Sewing machines, electrical equipment, automatic lathes, machinery, various spinning related power transmission etc.
Fracture Elongation (%)
600
Hardness
87
Color
Orange
Caution
During joint work, watch for ventilation; the work should be done at airy place.
Tensile Strength N(kgf)
450(45)
Cross Sectional Diameter (phi mm)
4
Belt Length (m)
10
Minimum Pulley Diameter (mm)
30
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Belt exchange
3
From Japan
On 2017-05-20 16:59:00
I would like more selling of meters. I would like to purchase as much as I need when I need it, but I do not want to go 10 meters suddenly from 1 meter.
This review is about item#9528574.
For replacement
4
From Japan
On 2015-09-09 14:49:20
Is good. It is beautiful.
This review is about item#09528574.
Measures to prevent falling from the bookshelf etc.
5
From Japan
On 2015-04-24 15:08:51
Cut it to an appropriate length and fastened with a cable tie. Since it stretches moderately, it is not annoying even when taking out the booklet.
This review is about item#09528662.
Repair of home appliances
4
From Japan
On 2014-07-07 08:54:30
Although it is somewhat harder than other companies' products, it is a product that can be used sufficiently.
This review is about item#09528662.
Power transmission
4
From Japan
On 2014-05-18 10:32:11
I have used other companies' products, but I feel stiff. It can be used without problems.
This review is about item#09528565.
The same fan belt of the air blower was cut, it was not welded due to deterioration, and exchange was required.
5
From Japan
On 2014-04-07 18:10:44
Even without a welding tool it is relieved to be able to firmly adhere. Although we are satisfied with the product quality, the length we need for the time being was around 1 meter, so if you let me tell you, the purchase minimum unit of 10 meters is too much.
This review is about item#09528565.
As a transmission of the fan belt
5
From Japan
On 2013-11-12 13:28:23
I was concerned about the method of joining by heat, but it was able to melt well and join well with hot air. (There seems to be a dedicated jig for the method of joining officially)
This review is about item#09528565.
There is no applicable belt of old equipment for that repair
5
From Japan
On 2013-07-12 14:51:46
I used a similar belt in the past. I accidentally purchased a similar item, so I bought it. The free size belt is saved without limiting the usable equipment.
This review is about item#09528547.
Replacement of belt of 8 mm projector
5
From Japan
On 2013-06-27 16:40:14
Because the belt of fujicascope M2 could not be used due to aged deterioration, I could purchase this product and successfully repaired. I could melt and bond with a soldering iron.
This review is about item#09528556.
For driving the machine
5
From Japan
On 2013-02-19 07:27:13
Although I have no problem with the impressions I used, I can not comment on that point because I do not know the wear and tear after a while.
This review is about item#09528565.