Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Urethane Code, Orange

Urethane Code, Orange phi5x10m

4.50 (10)
Item.#
09528565
Mfr.#
phi5x10m
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Sewing machines, electrical equipment, automatic lathes, machinery, various spinning related power transmission etc.
Tensile Strength N(kgf)
700(70)
Cross Sectional Diameter (phi mm)
5
Belt Length (m)
10
Caution
During joint work, watch for ventilation; the work should be done at airy place.
Minimum Pulley Diameter (mm)
40
Fracture Elongation (%)
600
Hardness
87
Color
Orange
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Belt exchange
3
From Japan
On 2017-05-20 16:59:00
I would like more selling of meters. I would like to purchase as much as I need when I need it, but I do not want to go 10 meters suddenly from 1 meter.
This review is about item#9528574.
For replacement
4
From Japan
On 2015-09-09 14:49:20
Is good. It is beautiful.
This review is about item#09528574.
Measures to prevent falling from the bookshelf etc.
5
From Japan
On 2015-04-24 15:08:51
Cut it to an appropriate length and fastened with a cable tie. Since it stretches moderately, it is not annoying even when taking out the booklet.
This review is about item#09528662.
Repair of home appliances
4
From Japan
On 2014-07-07 08:54:30
Although it is somewhat harder than other companies' products, it is a product that can be used sufficiently.
This review is about item#09528662.
Power transmission
4
From Japan
On 2014-05-18 10:32:11
I have used other companies' products, but I feel stiff. It can be used without problems.
This review is about item#09528565.
The same fan belt of the air blower was cut, it was not welded due to deterioration, and exchange was required.
5
From Japan
On 2014-04-07 18:10:44
Even without a welding tool it is relieved to be able to firmly adhere. Although we are satisfied with the product quality, the length we need for the time being was around 1 meter, so if you let me tell you, the purchase minimum unit of 10 meters is too much.
This review is about item#09528565.
As a transmission of the fan belt
5
From Japan
On 2013-11-12 13:28:23
I was concerned about the method of joining by heat, but it was able to melt well and join well with hot air. (There seems to be a dedicated jig for the method of joining officially)
This review is about item#09528565.
There is no applicable belt of old equipment for that repair
5
From Japan
On 2013-07-12 14:51:46
I used a similar belt in the past. I accidentally purchased a similar item, so I bought it. The free size belt is saved without limiting the usable equipment.
This review is about item#09528547.
Replacement of belt of 8 mm projector
5
From Japan
On 2013-06-27 16:40:14
Because the belt of fujicascope M2 could not be used due to aged deterioration, I could purchase this product and successfully repaired. I could melt and bond with a soldering iron.
This review is about item#09528556.
For driving the machine
5
From Japan
On 2013-02-19 07:27:13
Although I have no problem with the impressions I used, I can not comment on that point because I do not know the wear and tear after a while.
This review is about item#09528565.