Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Whiteboard Plain
  • Whiteboard Plain
  • Whiteboard Plain

Whiteboard Plain 802

4.36 (11)
Item.#
09528802
Mfr.#
802
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Board side / steel white frame / aluminum
Dimensions (Width W x Depth D x Height H) (mm)
600x14.5x450
Accessories
1 Eraser and, 1 black marker , 1 pen tray, 2 hanging metal fittings
Specification
Magnet supported.
Weight (kg)
1.6
Customer Reviews
5 star 8
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Work report
3
From Japan
On 2017-02-16 10:10:13
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#9528811.
Paste the work created by the user at the day service center of the elderly on the wall for exhibition.
5
From Japan
On 2013-12-27 14:11:11
Users will be completed one after another at the day service center of the elderly, so more space will be required to display them. To display the created work, paste the white board without the ruled line you purchased this time on the wall. Exhibiting the work also encourages the user. There is not enough space on 1 piece purchased this time so we plan to order additional items.
This review is about item#09528836.
For organization chart posting
5
From Japan
On 2013-03-19 14:44:11
It was firmer than I thought, and the weight was light. Since the hanging tool was also solid, it can be used with confidence. It is perfect if thin ruled lines are included.
This review is about item#09528827.
Purchase for order management of field material
5
From Japan
On 2012-06-15 11:15:05
It is manufactured with solid materials. It was able to be installed without difficulty.
This review is about item#09528836.
Use as a communication board between employees (How to use like a free contact corner) Write opinions and what you want to tell on the board
5
From Japan
On 2012-04-23 12:33:21
Although I just started using it, I can not say it concretely, but after purchasing it seems like I have written quite anything and it is being used. The point of the plain board is miso. People are swarming in front of the board and we are gay guayagaya.
This review is about item#09528811.
Schedule management
5
From Japan
On 2011-10-13 14:53:26
As expected, OK.
This review is about item#09528827.
State examination and management of ordinary living
5
From Japan
On 2011-02-09 16:33:10
I think that the use is okay so it is okay.
This review is about item#09528811.
Used for working process
5
From Japan
On 2011-01-19 09:55:59
It is good because it supports vertical and horizontal
This review is about item#09528827.
With the blackboard used in the company, it was difficult to see from the end of the conference room and cleaning, so it was decided to buy a whiteboard.
5
From Japan
On 2011-01-13 13:21:38
We also examined the products of other companies, but since the product of Monotarou was the cheapest, I bought it. Although it was actually only one purchase schedule, it was cheap, so we decided to buy three boards for all the conference rooms, so we bought three. It was very easy to write and easy to use, so it was nice to purchase. If one complains, I think the pen placement is a bit small. At the very least, I want half the length of the board. It is troublesome to have to go every other pen until you write it at the edge until the other end. Even by sideways it is one step.
This review is about item#09528836.
I use it for posting on site.
3
From Japan
On 2010-09-21 16:33:57
I think that it is good with magnet support. Installation can be installed without vertical / horizontal relation. However, there were only two mounting brackets at the top, and I built the metal fittings for fixing the bottom.
This review is about item#09528827.