Buy more than* S$200* and get FREE SHIPPING

  • Whiteboard Plain
  • Whiteboard Plain
  • Whiteboard Plain

Whiteboard Plain 811

4.36 (11)
Item.#
09528811
Mfr.#
811
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Board side / steel white frame / aluminum
Dimensions (Width W x Depth D x Height H) (mm)
900x14.5x600
Accessories
1 Eraser and, 1 black marker, 1 pen tray, 2 hanging metal fittings
Specification
Magnet supported.
Weight (kg)
3.0
Customer Reviews
5 star 8
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Work report
3
From Japan
On 2017-02-16 10:10:13
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#9528811.
And paste it into the wall in order to showcase the work that's user has been created in the day service center for the elderly.
5
From Japan
On 2013-12-27 14:11:11
In day service center for the elderly, because Mr. user will be completed one after another work, space to exhibit them will be many necessary. A white board and paste it into the wall of this was without Borders will buy time in order to exhibit the created works. It is also a user's encouragement to exhibit the work. Because the one you purchased this time not yet enough space is scheduled to be the additional order.
This review is about item#09528836.
For the organization chart posted
5
From Japan
On 2013-03-19 14:44:11
Have firm than I thought, weight was also lighter. Sling also because it firmly can be used safely. It is not perfect if it contains a thin border.
This review is about item#09528827.
Purchased for order management of the site materials
5
From Japan
On 2012-06-15 11:15:05
It is manufactured in the firm material. Installation also was able without difficulty.
This review is about item#09528836.
Write Toka that I want to tell Toka opinion (using methods such as free contact corner) used as a contact board among employees to the board
5
From Japan
On 2012-04-23 12:33:21
It can not be said is specifically just getting started, but the situation is being utilized quite anything written in after purchase. Miso is a plain board points. It has piled buzz-buzz swarming people in front of the board.
This review is about item#09528811.
Schedule management
5
From Japan
On 2011-10-13 14:53:26
OK in as expected
This review is about item#09528827.
Management of the national exam and everyday life
5
From Japan
On 2011-02-09 16:33:10
Use your Gochi I think that may be a so-so.
This review is about item#09528811.
Used in the working process
5
From Japan
On 2011-01-19 09:55:59
Good because the vertical and horizontal support of
This review is about item#09528827.
In the blackboard that was used in the company, so hard to see that the view from the lowest seat of cleaning and conference room, was supposed to be trying to buy a white board.
5
From Japan
On 2011-01-13 13:21:38
Since the third-party products was also examined but commodity's Monotaro was the cheapest, it was purchased. Really, but it was purchased schedule of only one, because it was cheap, Well it means that you Kaikaeyo also board of all conference room, was purchased three. Very easy to write, because the usability is good, it was good to buy. If one complain, I think that pen place is a little small. At the very least, half the length of the board want. To the opposite end Once you wrote at the end, are not we have to call to place the pen one by one, annoying. Up to one step by the side.
This review is about item#09528836.
We are using the bulletin of the site.
3
From Japan
On 2010-09-21 16:33:57
I think that may be the magnet support. The installation can be installed without the vertical and horizontal relationship. However, the mounting bracket has only the top two places, we own the brackets at the bottom of the fixed.
This review is about item#09528827.