Buy more than* S$200* and get FREE SHIPPING

  • Monthly Schedule White Board
  • Monthly Schedule White Board
  • Monthly Schedule White Board

Monthly Schedule White Board 854

4.60 (5)
Item.#
09528854
Mfr.#
854
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Steel
Weight (kg)
6.3
Outer Dimensions (Width W x Height H x Depth D) (mm)
1200x900x14.5
Dimensions (Width W x Height H) (mm)
Day of the week / 55x45, event / 55x330
Font
Corner Gothic
Accessories
Color magnet 3 / Rahul (white plate off) each single one marker pen red / black
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Use as a schedule
5
From Japan
On 2015-12-03 17:44:42
I went to the office supplies store to buy, but the quality was worse than the monotaur.
This review is about item#09528845.
Check monthly schedule
5
From Japan
On 2015-06-23 14:47:31
It was inexpensive, easy to see, it was easier to install because it was lighter than it looks. Accessories such as magnets and markers are also included, so you can purchase it immediately.
This review is about item#09528845.
Work schedule
3
From Japan
On 2013-02-19 07:59:08
As you can imagine, it is heavy for a wall hanging. Plastic at break angle was broken when opening. I think that it is a damage at the time of delivery, but I think that there is a problem also in the packaging which will be damaged.
This review is about item#09528845.
I decided to create an annual calendar in addition to the calendar I currently use.
5
From Japan
On 2012-03-22 12:22:27
Although it is not a used impression, it is much cheaper than a nearby home center, so I will use it when necessary.
This review is about item#09528863.
Factory schedule
5
From Japan
On 2011-01-19 09:57:44
Easy to write
This review is about item#09528854.