Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Reversible Whiteboard

Reversible Whiteboard 906

3.67 (3)
Item.#
09528906
Mfr.#
906
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Board Thickness (mm)
14.5
Material
Steel
Board Surface Dimensions (Width x Height)(mm)
1200x900
Type
Plain
Accessories
Color magnet 3 / Rahul one marker pen red / black one each
Body Dimensions (Width x Depth x Height) (mm)
1285x550x1860
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
I am using it for a meeting.
5
From Japan
On 2016-06-10 09:03:26
It is convenient because it can move with casters and the white board is double sided.
This review is about item#09528915.
Management list
5
From Japan
On 2014-03-27 13:34:07
There is no particular improvement.
This review is about item#09528906.
For public relations of in-house notices
1
From Japan
On 2011-10-06 15:34:47
Up to now I bought 4 units, but the inside of the 2 boards is recessed on the surface of the white board, it was not used, we had to exchange it. If there is inspection work etc. before sending it, you can save time and effort twice. In terms of delivery, if you can stop the business office, you can save waste of time. (I was told to tell the shipper if I told the factory by calling the delivery office every time.I would appreciate if you could write to HP if there is a reason why you can not stop the business office.
This review is about item#09528915.