Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Reversible Whiteboard, Lined
  • Reversible Whiteboard, Lined
  • Reversible Whiteboard, Lined

Reversible Whiteboard, Lined 933

4.00 (1)
Item.#
09528933
Mfr.#
933
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Board Thickness (mm)
14.5
Body Dimensions (Width x Depth x Height) (mm)
1885x550x1860
Material
Steel
Board Surface Dimensions (Width x Height)(mm)
1800x900
Type
Dark line into
Accessories
Color magnet 3 / eraser one marker pen red / black one each
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For cram school lessons
4
From Japan
On 2012-12-04 11:00:35
The whiteboard is slippery, it uses quite a bit of caution to write the shape, size, orientation, etc. of the letters, but the stress of writing when there are dark lines of the grid is reduced. It is easy to balance when drawing figures. Although it was easy to assemble after being delivered, I thought that the part of the leg was old-fashioned and cheesy in the square pipe frame. If you have more than 30,000 items you would like more attention to the strength and design of the legs. Even with a mobile whiteboard with casters, I think it would be useful if shelves and color boxes were to fit underneath.
This review is about item#09528933.