Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Pushpin Bulletin Board

Magnetic Pushpin Bulletin Board 967

4.00 (2)
Item.#
09528967
Mfr.#
967
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Green
Dimensions (Width W x Depth D x Height H) (mm)
900x23x600
Material (frame)
Aluminum / Silver
Material
Vinyl leather
Weight (kg)
4.4
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As a bulletin board at the construction site
3
From Japan
On 2015-09-23 17:05:28
If possible, I want outdoor.
This review is about item#09528967.
Mansion bulletin board exchange during use
5
From Japan
On 2013-07-12 05:38:24
We received good reputation from our customers. 1, pin, and magnet both can be used. 2, has designed is neat. 3, mounting construction is simple. 4, the purchase price is inexpensive.
This review is about item#09528967.