Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Pushpin Bulletin Board

Magnetic Pushpin Bulletin Board 976

4.00 (2)
Item.#
09528976
Mfr.#
976
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Green
Application
Combined pushpin and magnet
Dimensions (Width W x Depth D x Height H) (mm)
1200x14.5x900
Accessories
Six Darumapin
Material
Vinyl leather
Material (frame)
Aluminum / silver
Weight (kg)
8.4
Specification
Hanging metal shave: with slide style hanging hook, four corners: with plastic parts
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As a bulletin board at the construction site
3
From Japan
On 2015-09-23 17:05:28
I hope for outdoor use if possible.
This review is about item#09528967.
Used when changing apartment bulletin board
5
From Japan
On 2013-07-12 05:38:24
It gained popularity from customers. 1, pins, and magnets can be used. 2, The design is refreshing. 3, installation and installation is simple. 4, The purchase price is inexpensive.
This review is about item#09528967.