Buy more than* S$200* and get FREE SHIPPING

  • Dry Core

Dry Core TA282B

4.33 (3)
Item.#
09530324
Mfr.#
TA282B
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (mm)
52
Fluid Temperature (Degree C)
-45 to 80
Size
3/8(9.35)
Maximum Working Pressure (MPa)
2.8
Withstanding Pressure (MPa)
4.0
Overall Length (mm)
129
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Recovery work of air conditioner's capacity reduction.
5
From Japan
On 2015-06-22 15:17:07
It was very good.
This review is about item#09530315.
Refrigerant recovery
3
From Japan
On 2015-05-04 17:06:56
The same thing was attached when purchasing the collecting machine, but I would like to continue purchasing if the purchase price is more cheap as the number of times of use becomes more and it is time to replace
This review is about item#09530315.
For commercial refrigerant construction
5
From Japan
On 2014-07-21 18:40:19
I bought it for reasonable price
This review is about item#09530324.