Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • R410A Ball Valve Type Gauge Manifold Kit 80phi Gauge
  • R410A Ball Valve Type Gauge Manifold Kit 80phi Gauge
  • R410A Ball Valve Type Gauge Manifold Kit 80phi Gauge

R410A Ball Valve Type Gauge Manifold Kit 80phi Gauge TA122W

5.00 (1)
Item.#
09530491
Mfr.#
TA122W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Gauge Diameter (phi mm)
80
Connection Diameter
(Charge hose) 5/16 flare
Charge Hose
92cm (red, blue, yellow)
Pressure (MPa)
-0.1 - 5.3
Application
R410A only
Accessories
(One each for red, blue, yellow x) charge hose 92cm (TA132AF), storage case
Normal Opreration Pressure
(Charge hose) 4.2
Connection Port Diameter
(Manifold body) 5/16 flare
Compound Gauge (MPa)
-0.1 - 3.8
Mounting Screw
(Gauge) 1/8NPT
Description
It can be done easily and reliably is very open and close, so the valve ball valve type. Also , it is very convenient manifold because it is a sight glass with to understand the state of the refrigerant. 80phi gauge Large, easy .  pressure gauge-series Naru-kei The zero point adjustment function with R410A refrigerant saturation temperature scale with
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installing and removing AC.
5
From Japan
On 2015-02-14 01:14:54
Because the gauge is 80 Φ, it is easy to see and has a case so it is very handy.
This review is about item#09530491.