Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • R134a Car Air Conditioners Service Kit

R134a Car Air Conditioners Service Kit TA126K

2.67 (3)
Item.#
09530622
Mfr.#
TA126K
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compound Gauge (MPa)
-0.1 - 1.8
Kit Contents
(One each for red, blue, yellow x) low-pressure side connection coupler x1 high-pressure side connection coupler x1 R134a service valves can x2 service can T-type joint x1 charge hose 150cm < br> storage case
Application
For R134a, R404A
Pressure (MPa)
-0.1 - 3.8
Specification
Manifold body / high-voltage needle packing Gauge mounting screws / 1/8NPT Connection port / high-pressure side (H) / M12P1.75, low-pressure side (L) / M10P1.5, service side (S) / M10P1 .5, air purge inlet / M10P1.5 With hose holder Charge hose / port size / red / M12P1.75 (female) x M12P1.75 (female) x 1, blue, yellow / M10P1. 5 (female) x 10P1.5 (female) x insect pressing each one
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
CAR air conditioning
5
From Japan
On 2014-07-26 17:15:44
Meter is an easy-to-use large.
This review is about item#09530622.
Car air conditioning of the gas filling
1
From Japan
On 2012-07-07 11:07:16
I received in a state in which the transparent cover of plastic of one of the gauge is out. Transparent cover was a lousy gauge deviates easily if you can not firmly fixed. Moment pushed also insert the high-pressure side for connection coupler, which has been shipped to the car side is opened, but then the pressure remains sealed was the unmeasurable not transmitted to the gauge. Car is the elf of Isuzu, but please to follow or anyone as long as there is a problem with the compatibility and use by vehicle type. I was able to successfully filled from the low-pressure side for the connection coupler. Instruction manual that came with was that of another product.
This review is about item#09530622.
Car is cooler gas charge after the air-conditioning repair.
2
From Japan
On 2009-02-21 09:01:03
When air vent of a gas charge when the gas cans from the set Mr. to gauge Air vent valve of the gauge is difficult to use. Other companies of the gauge, one-touch of the air vent valve has been set.
This review is about item#09530622.