Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • R410A Charge Hose, Valve

R410A Charge Hose, Valve TA133AB-1

4.60 (5)
Item.#
09530683
Mfr.#
TA133AB-1
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure
5.5
Purpose
For R410A
Color
Red
Application
For R410A
Length (cm)
150
Connection Diameter
5/16" flare
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
I used it for the vacuum work of the air conditioner.
5
From Japan
On 2017-10-11 15:49:29
Although I always used the one of 90 centimeters, there was a time when the installation position of the pump was inconvenient, but since this was long, the degree of freedom improved. Since it is with a valve, opening the valve with the valve closed eliminates the burden on the vacuum gauge and reduces the risk of breakdown.
This review is about item#9530701.
Convenient when charging R410A
5
From Japan
On 2017-08-11 21:55:55
A stopcock (valve) is convenient and economical just in the vicinity of the gas cylinder to reduce the gas injection amount as much as possible when repairing the air conditioner.
This review is about item#9530674.
Air conditioner installation.
5
From Japan
On 2016-08-11 11:21:05
** It was easy and very good.
This review is about item#9530665.
Air conditioner gas charge
5
From Japan
On 2014-08-17 09:05:30
Since there is a valve at hand, it is very convenient because you can work more securely as the influence of the residual gas in the hose is reduced when removing the hose from the external machine. I'd also like a product with a length of 180 cm since more altitude work is done.
This review is about item#09530692.
Air conditioner installation and removal
3
From Japan
On 2014-07-23 19:34:23
I'm very satisfied.
This review is about item#09530665.