Buy more than* S$200* and get FREE SHIPPING

  • R410A Charge Hose

R410A Charge Hose TA133AF-2

4.71 (7)
Item.#
09530771
Mfr.#
TA133AF-2
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure
5.5
Length (cm)
150
Connection Diameter
5/16 flare
Color
Blue
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
For air conditioner gas filling
5
From Japan
On 2017-12-12 16:56:42
Although this manufacturer purchased at the beginning, the hose is also relatively soft and easy to use!
This review is about item#9530735.
Used for evacuation when installing air conditioner
4
From Japan
On 2017-09-11 03:55:36
I think that it is an ordinary item. I chose a short 92cm red color.
This review is about item#09530735.
Air conditioner installation
4
From Japan
On 2017-09-01 18:36:40
It is made of Tasco and the quality is reliable, but it is regrettable that it is slightly higher than the commercial product.
This review is about item#9530744.
At the time of evacuation
5
From Japan
On 2017-07-13 16:44:48
When there is a distance with the pump 150 cm charge hose is nice!
This review is about item#9530762.
Installation and maintenance of room air conditioners
5
From Japan
On 2016-08-27 10:32:16
We use a lot of Taxco products in addition to this, but we have a proven track record so we can use it with confidence.
This review is about item#9530787.
Air conditioner gas charge
5
From Japan
On 2016-08-12 14:02:32
It was cheap and soon it arrived so it was good.
This review is about item#9530753.
Evacuate
5
From Japan
On 2015-08-09 17:56:47
I think that there is no particular problem compared with Esco made etc. It is good.
This review is about item#09530744.