Buy more than* S$200* and get FREE SHIPPING

  • BOSCH JIG SAWS BLADE FOR WOOD

BOSCH JIG SAWS BLADE FOR WOOD T-119B

4.67 (12)
Item.#
09680237
Mfr.#
T-119B
Package Qty.
1Box(5PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
378-6790
Blade Thickness (mm)
1
Overall Length (mm)
92
Application
Suports not only wood and metals, but also many other types of materials and cutting work such as FRP, glass, high speed cutting, extremely curved lines, finish cutting, etc.
Number of Threads per inch
11 - 13
Effective Length (mm)
67
Material
Carbon tool steels
Main Cutting Material
Wood and plywood / 5-135 mm
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
For replacement blade
5
From Japan
On 2016-06-28 17:19:49
I can run down. It is a difficult point that the price is expensive.
This review is about item#09680377.
For thick wood.
5
From Japan
On 2016-06-01 21:41:07
Purchased thick wood, to cut diagonally. Cutting can be done with considerable precision because of the thickness of the cutlery.
This review is about item#09680404.
During wood work
5
From Japan
On 2016-05-18 15:10:20
The price is also cheap and sharpness is good so I always make it.
This review is about item#06661733.
During wood work
5
From Japan
On 2016-05-17 09:07:55
Every blade does so, but if it gets sharp it will hang out, but since the price is reasonable and can be replaced immediately, it will be saved.
This review is about item#06661794.
Cowl cutting of motorcycle
5
From Japan
On 2015-08-11 09:27:27
Purchase for exterior cowl cutting for bikes. Although I tried variously until now, at the time of cutting, the resin became licking with heat and resin that became hot flew in the hand and burned out, although it had a hard time, this product can cut smoothly without holding any heat at all I finally met an excellent product.
This review is about item#06708265.
It is used for cutting of square materials and others.
5
From Japan
On 2014-07-08 21:30:01
Cutting surface is coarse compared with Marnoco, but it is useful because it can also do impossible processing for Marukono. There seems to be some blades with a smoother cut surface, so I will order it next time.
This review is about item#09680282.
Cutting of laminated materials
5
From Japan
On 2013-11-06 20:03:59
There is no mistake made by BOSCH.
This review is about item#06661821.
Wood cutting operation (curve)
2
From Japan
On 2013-06-20 14:27:41
There are no mistakes in the product made by BOSCH, but there was a mistake in the notation of "main cutting material". Because I was looking for a blade that is thin in blade thickness and can cut thick plates, the display is 5-135 mm and the actual product is 2-15 mm This difference has come. I do not notice it because it is hard to think that a thick plate will break with a thin blade I'm bad? Is it? Although it is not necessary to return it as it is used for thin sheets, I would like you to correct the display change of the table as soon as possible.
This review is about item#09680237.
Cut the plank
5
From Japan
On 2012-10-19 17:24:45
The product itself is made of BOSCH, even a thick plate can be shaved, can be cut without bending. For my use, convenience is better than circular saw so it is useful.
This review is about item#06661821.
Mount on jigsaw and cut wood
4
From Japan
On 2012-06-26 16:01:33
Attention is necessary because the blade body can not be mounted on a cheap jigsaw because it has a thickness
This review is about item#06661733.