Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foliding Saw, "G-Saw"

Foliding Saw, "G-Saw" GK-G210

4.80 (10)
Item.#
10033545
Mfr.#
GK-G210
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Flute Width (mm)
1, 1
Plate Thickness (mm)
0.7, 0.7
Product Weight (g)
238, 238
Specification
Cutting edge shock (high frequency) hardening, Cutting edge shock (high frequency) hardening, Blade edge shock (high frequency) hardening
Tooth Pitch (mm)
3, 3
Blade Length (mm)
210, 210
TRUSCO Part Number
361-0209, 361-0209
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Cutting of diseased branches and dead branches of fruit trees. Pruning of long branches
5
From Japan
On 2018-05-07 21:19:05
Apart from pruning, cutting of diseased branches and dead branches. I am using it for pruning the long branch. Because it is low price, it is sharpness beyond expectation if you use it thinking so somewhere. This size is compact so it is easy to use without disturbing.
This review is about item#10033545.
Logging etc. of forests
5
From Japan
On 2018-04-24 22:26:13
I think that it is rigid and sharp enough for the price. I use it as a sub but it is nice to use it easily.
This review is about item#10033554.
Used for pruning and root cutting
5
From Japan
On 2017-11-19 19:27:55
I think that it is good to cut with light touch and not to bend in the middle of cutting. Roots and others can be cut only at the tip, minimizing damage to the blade.
This review is about item#10033554.
Pruning, woodworking
4
From Japan
On 2017-05-20 14:45:46
I cut it to make an old folding chair. I was able to work without difficulty, and liked the foldable point when folding.
This review is about item#10033554.
Management of pruning and garden tree
5
From Japan
On 2016-09-07 21:41:05
Even though it is cheap, it is very easy to use. It is easy to break well, and disassembly cleaning is also very easy! Since replacement blades are also sold, even if it rusts everything, even if it bends, it is safe even if the blade spills. It is a good tool to use for a long time!
This review is about item#10033545.
Formwork
5
From Japan
On 2016-04-13 18:01:47
Neither comfort nor sharpness, there is no problem at all.
This review is about item#10033554.
Work of cutting wood in the mountains
5
From Japan
On 2015-04-26 17:01:03
I used it before, but since I lost it I bought a new one. I think that the most sharpness is good with the saw used until now. There is no particular hope for improvement points.
This review is about item#10033545.
Pruning work
4
From Japan
On 2014-06-17 16:35:57
I used to favor G210 until now, but I think that it is a larger size and you can replace the purchase replacement blade without fuss even if it is not cheap. However, it is easy to bend because the blade thickness is thin. Because saw blade is small, even if you cut a branch the cut is clean and easy for trees.
This review is about item#10033554.
Electrical work, formwork work, etc.
5
From Japan
On 2012-08-07 19:34:26
I can feel crisp. Tajima brand with a personal attachment. Thought there is a thickness of the blade, but it is light.
This review is about item#10033554.
Not even as much as using electric tools
5
From Japan
On 2012-05-27 07:40:56
Although it is cheap, it is solid and sharpness is also good.
This review is about item#10033545.