Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mold Washing Bottle, Thin Mouth

Mold Washing Bottle, Thin Mouth -

4.60 (5)
Item.#
10070356
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Available
Inner Caliber x Shell Diameter x Hight (mm)
17.5x48.0x133
1 Scale (mL)
10
Material
PE (polyethylene)
AS ONE Part Number
4-5657-01
Capacity (mL)
100
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Purified water
5
From Japan
On 2018-04-15 11:45:45
The best thing is that the price is cheap. It is easy to use because it is commonly available.
This review is about item#10070356.
Watering for foliage plants, for washing solutions
4
From Japan
On 2017-02-10 09:16:20
Since the pipe part is integral with the cap, it is made of the same hard material, so it does not bend much. I tried to bend it by hand, it surprisingly broke off unexpectedly. I feel uneasy about durability because it is a feeling deteriorated by hydrolysis as a material.
This review is about item#10070356.
Put the dishwashing detergent in the kitchen
5
From Japan
On 2016-08-14 16:36:06
Previously, I was using another washing bottle, but because the seams broke and the detergent leaked out, I replaced it with this product. I am going to expect that it will be strong, although I'm going to need a little bit more grip strength, because it is integrated and solidly made.
This review is about item#10070356.
Power steering oil change
5
From Japan
On 2016-02-20 12:08:01
Used when replacing the power steering oil (by dilution method). I used it to suck up the oil in the reserve tank. It is over price and no problem
This review is about item#10070356.
Motorcycle oil spoon
4
From Japan
On 2015-05-06 10:28:44
I put the engine oil at the end into this and use it as a grease. I have been using it for over a year, but it does not leak, it is not broken. The price is also inexpensive, but this is enough as there is no need to differentiate it from a high one in particular.
This review is about item#10070365.