Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level with Magnet
  • Aluminum Level with Magnet
  • Aluminum Level with Magnet
  • Aluminum Level with Magnet

Aluminum Level with Magnet ALM-230

by SK
3.50 (14)
Item.#
10085695
Mfr.#
ALM-230
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Vertical/45 degree bubble tube not included in 150mm bubble tube not included in 230mm, Vertical/45 degree bubble tube not included in 150mm bubble tube not included in 230mm
Overall Width (mm)
56
Material
Aluminum
Overall Length (mm)
230
Type
Bubble pipe / horizontal - vertical
Sensitivity (mm/m)
0.35=0.0201degree (Horizontal bubble tube) 0.50=0.0286degree (Vertical, 45degree bubble tube)
Thickness (mm)
25
Weight (g)
220
Accuracy (mm/m)
+/-1.00 = Within +/-0.0573degree (horizontal bubble tube) +/-1.50 = Within +/-0.0859degree (vertical, 45degree bubble tube)
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 5
1 star 0
Review Rating: 3.50
14 Customer Reviews
The reviews are automatic translation.
Building signature work
2
From Japan
On 2015-05-26 08:30:49
The magnet was weak and it was useless
Civil engineering work
5
From Japan
On 2014-10-06 14:16:02
It's very cheap and easy to use.
This review is about item#10085722.
Installation of storeroom
5
From Japan
On 2014-03-29 13:49:48
When setting up a small storage along the wall of the house, the place for shedding now is slightly inclined and we purchased to place a block horizontally on the foundation and set up a storeroom. Your leveling machine is light and easy to handle, and its price is inexpensive and very satisfied.
This review is about item#10085686.
DIY in general
5
From Japan
On 2013-09-25 22:28:37
Both size and lightness are affordable and gauge is easy to see. There is also a scale display on the front and back so you can get a little size without major. Since the magnet is also retractable, it does not get in the way even if it is placed horizontally, and storage is easy by simply attaching it to the wall. Probably you do not drop it from a high place and you will have it all the time.
This review is about item#10085704.
Machine leveling out during product trial run
2
From Japan
On 2013-08-08 09:48:28
In the bubble tube, garbage which is likely to be more than 5 mm is fluffy. Like white fur, the resin is like this one. It may be a valuable item in a sense (bitter smile). Since I can use it, I think that I will buy things from other companies next time.
This review is about item#10085686.
Do-it-yourself
3
From Japan
On 2013-06-02 22:53:13
I was looking for an inexpensive horizontal instrument that I could use easily, and I was asked for it at an affordable price.
This review is about item#10085722.
Tempered steel plate before tack welding process
4
From Japan
On 2013-04-23 14:21:06
I was searching for a horizontal instrument with a magnet, but the price is reasonable enough to use it.
This review is about item#10085731.
Used for block product
5
From Japan
On 2013-03-25 18:29:59
It is a good feeling.
This review is about item#10085722.
Piping work
5
From Japan
On 2011-04-02 00:03:28
It is easy to use in 6 lines. It is also attractive to have 45 degrees. Once the liquid part has broken, it was cheap, so I was not disappointed very much.
This review is about item#10085731.
Piping work
3
From Japan
On 2011-03-01 22:50:44
The magnet is weak, it is good to be able to measure a gradient of 1/100, 2/100 with 6 lines that you would like to fall off when attached to a vertical pipe.
This review is about item#10085695.