Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel

Pie Rack, Support Bracket for The General Form of Steel PH2W

4.59 (22)
Item.#
10267722
Mfr.#
PH2W
Package Qty.
1Box(20PC)
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt with Hexagon Hole
M8x30 (dented point)
Dimensions A (mm)
40
Material (bolt)
Zinc electroplating
Screw Dimensions
M8x30 (dented point)
Material and Processing
Zinc electroplaying (C)
Compatible Flange Thickness (mm)
17 - 32
Customer Reviews
5 star 15
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2018-06-10 16:08:51
It is compact and easy to use. I think that it would be nice if we could combine it easily.
This review is about item#6898297.
Piping support
5
From Japan
On 2018-04-01 23:45:51
It is saved because it is cheaper than stainless steel because it is used in salt damage area.
This review is about item#8687052.
Wiring indoors, mounting support materials etc.
4
From Japan
On 2018-03-29 06:30:30
Even when we were doing piping work, we used several kinds separately, It is as easy to use as usual. Using a special clip makes it easier to support piping, PH1S is part installation, if you bite a washer you can also use M6. (If it is M8 hex bolt it will still be OK) The price is reasonable and it is very grateful building materials. As another lineup, as a hope, the hole has a tap shape Such as the back and the stomach are vertical and parallel to the form steel I also expect shape. (There are similar products in Camero dadki Please make it in such a way as to complement each other)
This review is about item#6898281.
Used for prevention of falling of goods shelves
3
From Japan
On 2017-11-10 16:18:16
By installing on the steel pillar and fixing the pilac and shelf with wire, It helps to prevent falls greatly.
This review is about item#45132893.
Fix pipe to H type steel
5
From Japan
On 2017-08-19 16:58:26
I bought it with a clip and set. It was perfect for the pipe and it was able to be fixed tightly to H type steel.
This review is about item#6898281.
H Used to attach pipes to steel.
5
From Japan
On 2017-07-05 20:51:03
First time to use, easy to install Tightened with an impact driver, I do not know the degree of tightening, how many screws are tightened, I feel that the thickness of the screw is thin, but is the fixing strength OK?
This review is about item#6898297.
Communication work
5
From Japan
On 2017-04-23 08:31:17
I am using it in the construction work of a factory etc. It is useful as a support for wiring and piping
This review is about item#06898297.
Pipe fixing
5
From Japan
On 2017-04-05 15:48:07
Because it is a manufacturer, it can be used with confidence. Thank you for your prompt response.
This review is about item#6898297.
Mesh seat fixing
5
From Japan
On 2017-01-31 15:23:08
It is light and easy to make, easy to use. I think that it is best for fixing to a steel material such as a sheet with simple things.
This review is about item#8687061.
Plant facility installation
4
From Japan
On 2016-11-21 17:00:30
I am using it without problems. You can buy it because it is cheaper than a business operator.
This review is about item#6898297.