Buy more than* S$200* and get FREE SHIPPING

  • Cord Connector Body Hook Type Grounding 3P
  • Cord Connector Body Hook Type Grounding 3P
  • Cord Connector Body Hook Type Grounding 3P
  • Cord Connector Body Hook Type Grounding 3P

Cord Connector Body Hook Type Grounding 3P 4224N

4.33 (3)
Item.#
10371191
Mfr.#
4224N
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Compatible Crimp Terminal
R3.5-4
Compatible Electric Wire (mm2)
3.5
Color
Black
Compatible Plug
4222N
Dimension B (phi mm)
-
Rated Voltage (V)
250
Number of Poles
Ground 3P (3P, 4W GND)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
2CT
Rated Current (A)
20
Wire Connector Method
Crimp terminal type, tightening formula
Dimension A (mm phi)
51
Dimensions C (phi mm)
45
Dimensions L (mm)
88.5
Type
Nylon cover
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To extend the power cord
3
From Japan
On 2018-02-06 14:55:06
There is no great difference in quality compared to a certain major domestic manufacturer. Consider COSPA.
This review is about item#8558907.
To pre-cool the refrigerator
5
From Japan
On 2017-01-14 14:41:34
There was a sign on the plug and exchange was done smoothly.
This review is about item#8558907.
Extension of line
5
From Japan
On 2016-12-14 15:08:45
It is easiest to use a nylon cover made without breaking even a little impact.
This review is about item#10371191.