Buy more than* S$200* and get FREE SHIPPING

  • Different Diameter Union Straight Mini Type
  • Different Diameter Union Straight Mini Type
  • Different Diameter Union Straight Mini Type

Different Diameter Union Straight Mini Type PU3M

5.00 (1)
Item.#
10412595
Mfr.#
PU3M
Package Qty.
1PC
Ship pack of
1
2.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
TRUSCO Part Number
290-7330
Dimensions P (mm)
6
Dimensions B (mm)
19.6
Effective Sectional Area (mm2)
2.7
Operating Temperature Range (deg C)
0 to 60
Weight (g)
1.1
2014 TRUSCO Published Page
1-1231
Material
Metalbodyguidering/brass+nickelplated resinbody/polybutyleneterephthalate(PBT) openring/Polyacetal(POM) lockpawl/stainless tube/polyurethanenylonelastic bodysleeveO-ring/nitrilerubber(NBR)
RoHS Directive
Yu
Tubes Outside Diameter D (phi mm)
3
Dimensions C (mm)
9.3
Maximum Working Pressure (MPa)
1
Fluid
Air
Shape
Mini Type Straight Union
Color
Plastic body open ring / black
Purpose
Connection between tube and tube (same diameter)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Jet engine Radio control air piping
5
From Japan
On 2015-04-07 19:34:22
It looks good in appearance and performance, and I am satisfied as a radio control
This review is about item#10412595.