Buy more than* S$200* and get FREE SHIPPING

  • 0.06 mm of Polyethylene Bag
  • 0.06 mm of Polyethylene Bag
  • 0.06 mm of Polyethylene Bag

0.06 mm of Polyethylene Bag No.606

4.54 (78)
Item.#
11072722
Mfr.#
No.606
Package Qty.
1Bag(50Sheet)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.06
Color
Transparent
Purpose
For subdivision packing / packing materials., For subdivision packing / packing materials.
Dimensions (Width W x Height H) (mm)
100x210
Material
Polyethylene
Customer Reviews
5 star 56
4 star 11
3 star 8
2 star 3
1 star 0
Review Rating: 4.54
78 Customer Reviews
The reviews are automatic translation.
Put the product
5
From Japan
On 2018-01-15 23:03:51
Thickness is thinner than none Thickness with good feeling It can be saved for mass purchase because it is cheaper than a packager in the neighborhood.
This review is about item#9165922.
For parts
5
From Japan
On 2017-12-29 10:18:54
It is one of the items whose thickness and size are repeating just right.
This review is about item#9165913.
For packing goods
4
From Japan
On 2017-11-24 09:27:22
It is used as a slightly thick bag for packing goods. It can be used normally without problems.
This review is about item#9165992.
Used for packing processed items
5
From Japan
On 2017-10-17 21:10:38
The thing itself does not replace the thing always used, but I am satisfied with the price.
This review is about item#11072731.
For sampling
5
From Japan
On 2017-10-05 17:32:31
It was thick and there was no stretching even if carrying a heavy article and carrying it.
This review is about item#9165992.
For sorting parts
5
From Japan
On 2017-09-30 09:36:41
Especially, it is using it. It is easy to take out.
This review is about item#11072722.
For rice (10 kg) for sale.
5
From Japan
On 2017-08-17 08:30:40
Peeling of adhesion part is cheap, but this product can be used with confidence without it.
This review is about item#09166017.
Packing goods
5
From Japan
On 2017-08-10 20:07:13
Compared to what we normally used 0.02 mm, it was strong and easy to handle, I thought that COSPA is also good.
This review is about item#9166017.
When delivering goods
5
From Japan
On 2017-06-06 16:51:04
The thickness of nylon is firm and durable A4 size convenient Convenient
This review is about item#11072756.
For subdivision of moisture
5
From Japan
On 2017-05-02 18:51:52
Purchased for subdivision of moisture. It is safe because there is a reasonable thickness.
This review is about item#9165983.