Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type TMEV1.25-4-Y

4.62 (16)
Item.#
11088086
Mfr.#
TMEV1.25-4-Y
Package Qty.
1Box(100PC)
Ship pack of
1
15.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-0
Dimension D (phi mm)
4.1
Acquired JIS Standard
Yes
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Dimension H (mm)
10
Dimensions L (mm)
21.1
Operating Temperature Range (deg C)
-40 - +75
Nominal Sectional Area (mm2)
1.25
CSA Standard Acquisition
Yes
UL Standard Acquisition
Yes
Compatible Tool
Hand Tools / NH11, NH32 body / NA10, NA3 head / N10 11, N3 11
Specification
RoHS compliant product HS (high solids) terminal -
Electric AWG Wire Conjugation Range (#)
22-16
Rated Voltage (V)
300
Dimensions B (mm)
8
Dimension F (mm)
7.1
Color (Insulators)
Yellow
Insulator Shape
TME-shaped
Type
(R type) Round
JIS Standard
JIS C 2805
Dimension d2(phi mm)
4.3
Material (insulator)
Polyvinyl chloride
Material (Terminal)
Oxygen-free copper (electro tin)
Material (sleeve)
Oxygen-free copper tube (electro tin)
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Test equipment
5
From Japan
On 2017-10-17 16:40:01
Both quality and price are satisfactory. Dispatch is also early and is saved.
This review is about item#6886801.
For welding machine wiring
5
From Japan
On 2017-10-02 21:39:25
I was able to purchase exactly the size, it was very good.
This review is about item#66085346.
For wiring of welding machine.
5
From Japan
On 2017-09-17 23:19:28
The connection part of the welding machine was 6 mm. Because it is my order mistake I order additional order.
This review is about item#66085337.
Maintenance of electrical equipment
4
From Japan
On 2016-08-19 00:47:53
Thank you for prompt response and delivery. If there is opportunity, thank you again.
This review is about item#06886792.
Assembly wiring of the control panel.
2
From Japan
On 2016-08-05 08:27:16
Crimp terminal with insulation coating is not quite transparent. Even though there was a delivery date, it was often that I could not make it in time, but I shipped it to Monotaro san that day and it was saved. Although it is expensive in terms of price, there was no way out.
This review is about item#6886826.
As a ground terminal for automobiles.
5
From Japan
On 2016-06-18 09:08:37
It is quite corrosive often used, but it can be used without problems. The price will be like this
This review is about item#45321665.
Control panel wiring work
5
From Japan
On 2014-07-11 09:59:58
I was looking for a yellow sheath with 1.25 SQ, but I bought it because there was Nichifu's' s one. It was a special color so I was able to purchase it with Monotaro san.
This review is about item#11088086.
For outlet
5
From Japan
On 2014-07-03 13:53:25
I am satisfied because I always use Nicif. If the price is a little cheaper and shipment is earlier, the satisfaction will be further improved.
This review is about item#06886844.
It is for power supply of amplifier for cable tip processing
5
From Japan
On 2013-06-18 14:06:18
It always uses it so there is no problem.
This review is about item#06886871.
Local work
5
From Japan
On 2013-04-04 13:42:58
Crimped terminal with insulation coating became necessary for on-site work, purchased because inventory has run out. After arrival we crimped the wires and tested, but there is no problem at all.
This review is about item#06886844.