Buy more than* S$200* and get FREE SHIPPING

  • Spiral Nipple

Spiral Nipple 100

4.82 (11)
Item.#
11108973
Mfr.#
100
Package Qty.
1PC
Ship pack of
1
5.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
135
Material
Zinc steel sheet
Duct Diameter (phi mm)
98
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Used as an exhaust pipe of a generator
3
From Japan
On 2017-01-25 15:43:58
Since a generator was installed indoors, a spiral duct was used to discharge the exhaust gas to the outdoors, and it was used as a joint. There was no particular problem.
This review is about item#11108973.
Construction of underfloor ventilation fan
5
From Japan
On 2016-11-08 23:54:34
For the time being, I was satisfied with the price, usability was very good, even in a small space work got worse.
This review is about item#11108982.
Laboratory equipment
5
From Japan
On 2015-12-22 10:11:45
I decided to buy it here because it is said to be ordered by a big home center. I think it was good because I got it soon.
This review is about item#11108982.
Kerosene boiler chimney
5
From Japan
On 2014-10-06 14:01:52
There is no particular problem in terms of performance.
This review is about item#11108973.
Ventilation work
5
From Japan
On 2014-04-05 18:11:17
It can be used without any problem.
This review is about item#11108973.
Dust collector
5
From Japan
On 2014-02-21 20:20:20
It can be used without problems.
This review is about item#11108973.
Before the use wall was finished for the interior duct fan of the toilet, it was a small place so I could not use it for a long time and I used it there.
5
From Japan
On 2012-09-04 00:22:45
We used a nipple from a trading house trader that we are dealing, but we used 100 ㍉ 150 ㍉, neither of which is subtle in size and that's why I do not know if Fujimori's nipple is perfect I am very satisfied.
This review is about item#11108973.
Dispersion of Large Cooler
5
From Japan
On 2012-08-07 14:56:12
I am satisfied.
This review is about item#11108982.
Fitting of ventilator
5
From Japan
On 2012-04-16 18:32:17
Always, there is nothing different from buying wholesalers.
This review is about item#11108973.
Connection with aluminum duct
5
From Japan
On 2012-03-20 17:29:22
There is nothing different from what I always buy at a wholesaler The amount of money is also cheap
This review is about item#11108973.