Buy more than* S$200* and get FREE SHIPPING

  • High Quality Drain Hose

High Quality Drain Hose DHQ-14/50M

5.00 (2)
Item.#
11125475
Mfr.#
DHQ-14/50M
Package Qty.
1Box(50m)
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
If construction under adverse conditions, surface protection is required Please use the curved R above 80. Bending too much stress may cause cracking .
Color Tone
Ivory
Length (m)
50
Nominal Diameter (mm)
14
Connection Port (mm)
(Pitch) 500
Purpose
For air conditioners
Maximum External Diameter (mm)
22
Material
LLDPE
Hose Outer Diameter (mm)
18.3
Inner Diameter (phi mm)
13.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
We use it for drainage (drain) of air conditioning construction
5
From Japan
On 2015-10-05 14:52:19
Since it is a solid, solid drainage hose, it can be constructed safely. As air conditioners touch the outside air, they are easy to deteriorate and become brittle, so we are trying to use long-lasting products when building again. Monotaro san is very happy because it costs less than three thousand yen fare. Other than that, since it took the obtaining fare, it is Monotaro san since then.
This review is about item#11125475.
Installation of air conditioner
5
From Japan
On 2015-07-09 15:04:19
Material is the best and lasts better
This review is about item#11125475.