Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blinking LED Light
  • Blinking LED Light
  • Blinking LED Light

Blinking LED Light 1817

4.71 (7)
Item.#
11127435
Mfr.#
1817
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Indicator lamp on the vehicle Security lamp when the vehicle is stopped
LED Color
Red
Consumption Electric Current (mA)
20
Dimensions (phi mm)
5 (INTERNAL SELF FLASHING)
Flashing
6 X 5 seconds / error +/- 30%
Code
Weight /0.2square equivalency
Cord Length (mm)
200
Material
Code / electrical soft copper (conductor), vinyl chloride (insulating coatings) Shrink tube / flame retardant polyolefin
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Rear drive recorder
5
From Japan
On 2018-01-05 09:16:50
It is installed as a deterrent effect by rear camera shooting. Because it is too bright as it is, it is covered with a little black tape
This review is about item#11127435.
Display security key
5
From Japan
On 2017-08-12 19:22:58
It was good that you can use 12 V as it is with the bright flashing frequency just right.
This review is about item#11127435.
It's for motorcycle security
5
From Japan
On 2017-03-23 15:57:22
Plus and minus connection flashing flashing GOOD was recommended.
This review is about item#11127435.
Automotive installation
3
From Japan
On 2015-12-27 13:33:29
I bought it with LED lock mount at the same time. It demonstrates sufficient performance.
This review is about item#11127435.
Dummy security light
5
From Japan
On 2015-03-12 14:28:09
It was quicker than I expected. The product is highly reliable
This review is about item#11127435.
Security, dummy
5
From Japan
On 2013-10-21 12:25:20
According to the product package, when using the No. 1586 compact relay, it seems that the flashing will start automatically when the key is turned OFF. ※ ACC ON, it turns off when the engine is ON.
This review is about item#11127435.
Changing wiring of private car
5
From Japan
On 2012-06-14 20:11:43
I am satisfied that reliable maker items can be purchased at reasonable price. Moreover, the operation after work is also working without problems, I think that I would like to use Monotaro if there is next purchase.
This review is about item#11127435.