Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Projector two-core
  • Projector two-core
  • Projector two-core

Projector two-core TTF-500W

4.00 (7)
Item.#
16743152
Mfr.#
TTF-500W
Package Qty.
1pc
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connector
E39
Rated Power (W)
500
Cord Length (m)
0.3
Rated Voltage (V)
110
Weight (g)
1410
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Lighting of outdoor workplace
5
From Japan
On 2018-05-26 23:26:57
Very cheap, can be used properly. I do not use it for a long time, so I chose the electricity cost in the neglected direction.
This review is about item#16743186.
Working light
1
From Japan
On 2018-02-25 17:34:28
It is extremely dark and useless compared with 200W of other companies. I will try to replace it with another company's bulb
This review is about item#16743134.
Painting work, truck repair work
5
From Japan
On 2017-12-08 08:08:23
It is lightweight, easy to carry, brightness is also optimal as it is bright with 200W.
This review is about item#16743134.
Outside lighting
3
From Japan
On 2017-11-18 19:53:56
I bought 200 W, but it is a bit dark. It was still better if it was kept at 500 W
This review is about item#16743134.
It is lit so that dogs can play at night during the dog run.
5
From Japan
On 2017-07-21 17:45:27
I am using the cable length sufficiently and conveniently.
This review is about item#16743186.
As a spotlight in a repair shop in the warehouse.
4
From Japan
On 2016-03-24 19:56:37
I make it firmly, I use it for repairing and shining fine details. Handling is convenient. The outdoor barbecue requires 500 watts, and at 200 watts, the illuminance is insufficient.
This review is about item#16743134.
Working in the house
5
From Japan
On 2015-12-20 08:09:29
Is good
This review is about item#16743152.