Buy more than* S$200* and get FREE SHIPPING

  • Cable Ties, Weather Resistant Type
  • Cable Ties, Weather Resistant Type
  • Cable Ties, Weather Resistant Type
  • Cable Ties, Weather Resistant Type

Cable Ties, Weather Resistant Type 370-4.8BK

4.41 (539)
Item.#
17495923
Mfr.#
370-4.8BK
Package Qty.
1pack(100pc)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
black
Overall Length L (mm)
370
Operating Temperature Range (deg C)
-40-85
Loop Tension Strength Minimum Value(N[kgf])
220[22]
Thickness T (mm)
1.32
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
66 nylon
Standard
UL standard product
Type
Weather resistant
Width A (mm)
4.8
Maximum Bundle Diameter (phi mm)
90
Customer Reviews
5 star 361
4 star 79
3 star 73
2 star 12
1 star 14
Review Rating: 4.41
539 Customer Reviews
The reviews are automatic translation.
Navi installation work etc.
5
From Japan
On 2018-04-25 09:44:22
Easy to use very cheaply. I will use it many times.
This review is about item#35116986.
In various operations
5
From Japan
On 2018-03-05 02:52:44
It is cheap, but performance is no problem Because it is cheap, I will use pom pom
This review is about item#35116961.
various
5
From Japan
On 2018-01-23 17:02:33
I am satisfied with the amount against the quantity.
This review is about item#35117004.
Bundle of harness etc
3
From Japan
On 2017-11-20 15:06:01
I used AB series, but it is good and cheap, so is not it?
This review is about item#35117013.
Motorcycle maintenance
5
From Japan
On 2017-11-07 08:44:10
Because it is cheap, we are ordering a few items so that it becomes free shipping and other products.
This review is about item#35116995.
Electrical construction
5
From Japan
On 2017-09-22 11:42:37
Convenient to keep stock. Price is cheap and easy to order.
This review is about item#35116977.
Component fixation
5
From Japan
On 2017-07-11 17:48:31
Although it is quite a long type, it can be purchased very cheaply and it is saved. I think that it is not inferior to other companies' products.
This review is about item#17495923.
Temporary material binding
4
From Japan
On 2017-07-11 10:22:04
Temporarily fix hose etc to existing steel material. I'm looking forward to some time to replace with aging.
This review is about item#35116986.
cable tie
5
From Japan
On 2017-05-26 20:32:00
The cable tie (weatherproof type) is excellent in weather resistance and can be used for a long time even when using a cable tie.
This review is about item#35117004.
Installation of outdoor products
5
From Japan
On 2017-05-20 05:02:50
Compared with unpredictable one, it is long until the expiration date. Easy to install things that can not be stopped with screws
This review is about item#35116986.