Buy more than* S$200* and get FREE SHIPPING

  • Ring Binder
  • Ring Binder
  • Ring Binder
  • Ring Binder

Ring Binder MS50R

4.00 (104)
Item.#
17749865
Mfr.#
MS50R
Package Qty.
1copy
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
310
Across Back (mm)
75
Filing Thickness (mm)
50
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Holes
2
Width (mm)
250
Storage Number of Sheets
500
Body Dimensions (Width x Depth x Height) (mm)
250x75x310
Customer Reviews
5 star 53
4 star 22
3 star 10
2 star 14
1 star 5
Review Rating: 4.00
104 Customer Reviews
The reviews are automatic translation.
Organization of office
5
From Japan
On 2018-05-05 14:51:03
Because the price is cheap, is not it like metal fittings? I thought, but such a thing is not. It's very cheap. It is a great success in organizing offices. I purchased it the other day, so I think I will buy it again soon.
This review is about item#17749865.
Filing of instruction manual
4
From Japan
On 2018-05-02 14:32:22
Although usability has not changed, I purchased it because it is half the price of similar files. I was concerned about the smell a little when taking out from a plastic bag.
This review is about item#89757981.
For New Year Officers
5
From Japan
On 2018-04-15 20:25:53
In the new fiscal year, we collectively purchase it collectively with monotalou, and the officer is satisfied as well.
This review is about item#89757981.
Filing of the daily report
5
From Japan
On 2018-03-06 15:21:21
Compared with other companies' products, it is inexpensive, durable and easy to use.
This review is about item#89757981.
Collection and arrangement of survey materials and reports
2
From Japan
On 2018-02-07 14:36:07
The caulking structure of the root and fixed part of the fixed side guide tube (2 pieces) of the file hole part is weak, and as the file thickness increases, troubles often occur that the caulked part is broken due to weight even if there is no shock . It is cheap and it is incredible quality at this time. Is not it necessary to review manufacturing method, structure, manufacturing factory?
This review is about item#89757997.
Organizing documents such as invoices
2
From Japan
On 2018-01-23 18:49:08
I think that it is cheap, sturdy and good product, but the edge of the saddle-stitched bracket is sharp and cut. I think that injuries will increase as long as immediate improvement is not done.
This review is about item#89757981.
To close the sales slip relationship
3
From Japan
On 2018-01-22 15:10:42
I purchased it because there are no quality problems or cheaper than other stores.
This review is about item#89758042.
Used for file filing
1
From Japan
On 2018-01-19 15:09:49
Because it is about half price than the one on the market, I bought it for cost savings. As personal impressions, I think that it is not suitable for high use frequency applications. It is hard to open and hard to tighten. What's more, the back cover is stuffy and the impression is not good. I made it for a long-term preservation document as to see or not to look in the future.
This review is about item#89758042.
For document storage
5
From Japan
On 2018-01-18 18:15:31
I was looking for something with a large width and binding thickness, but I am satisfied with the price and durability.
This review is about item#89758042.
When filing a document
5
From Japan
On 2017-12-07 11:06:46
I think that the product is a very good cost performance product. When doing lots of filing, it leads to cost cutting and it is saved.
This review is about item#89757997.