Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Offset Handle
  • Offset Handle
  • Offset Handle

Offset Handle 12.7 x240

4.53 (17)
Item.#
18637133
Mfr.#
12.7 x240
Package Qty.
1pc
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
15.8
Dimensions L (mm)
280
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Angle (mm)
12.7
Weight (g)
423
Customer Reviews
5 star 10
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Automotive maintenance
5
From Japan
On 2018-04-13 14:50:05
You can apply force and be more powerful with pipe extension. It is powerful if you use the socket piece hexagon, and it is easy to change the angle of the turning start position if it is 12 angles. It was convenient for servicing the car.
This review is about item#18637133.
When tightening mechanical part fixing screw
3
From Japan
On 2018-04-09 10:33:01
I just started using it, but the usability is reasonable now.
This review is about item#55831545.
Maintenance
4
From Japan
On 2018-03-16 10:44:21
I think that it is good if the handle is longer as it is a tool to use when a large torque is required. I am inserting a pipe and using it.
This review is about item#18637133.
Maintenance of the motorcycle
5
From Japan
On 2018-03-03 15:30:55
It is cheap but very good to use. The problem is my "arms" ...
This review is about item#18637133.
Car tire change
4
From Japan
On 2018-01-10 22:30:00
Purchase to mount on the vehicle for tire replacement. Others I intend to use it to extend by a pipe when loosening the nut with a strong torque. It was even better if it got a little more even if it increased a little.
This review is about item#18637133.
During maintenance
5
From Japan
On 2017-09-06 19:33:42
I purchased it to loosen the hub center nut but I have not used it yet, but this thickness is dependable.
This review is about item#55831545.
Car maintenance
4
From Japan
On 2017-08-06 15:37:13
Prepared for socket for hub bearing lock nut. I convert it from 12.7 → 19 so that it can be used alternately with the socket, I am satisfied with the amount, but I wonder if the shaft was good if the shaft was a little longer. (As the shaft slides and extends) It seems good to use a pipe inserted in this length.
This review is about item#55831545.
For pipe extension work when not loose
5
From Japan
On 2017-07-31 00:55:24
Pictures and products are different! Although it was a square processing (squares on both ends) that can be attached to the socket as it is slippery, it is possible to use it as a quick turn! The mistake turned out to be easy to use in reverse, which is a recommended item
This review is about item#18637133.
For car maintenance
5
From Japan
On 2017-06-17 21:39:50
It is satisfactory because the price is cheap, L type handle is easy to use.
This review is about item#18637133.
Center lock nut, crank pulley, etc. When large torque is required and Iron pipe is hung
4
From Japan
On 2017-05-31 04:35:57
A nut that is tightened with a strong torque, a tool that hangs over a meter of iron pipe when loosening the bolt can use these simple and cheapest things most reliably. By the way, when loosening the lock nut of the fixed hub, I extended it with an iron pipe and multiply it by the one-shot torque, but this product was not a problem at all, but cheap clothing maker unknown which I have been using all the time 12.7 sq The extension broke down. In a hurry to raise TONE 's extension suddenly ... Before breaking expensive spinner handles, I think that you do not have to regret if you buy this item.
This review is about item#18637133.