Buy more than* S$200* and get FREE SHIPPING

  • Premium RX Plug
  • Premium RX Plug
  • Premium RX Plug

Premium RX Plug LFR6ARX-P

by NGK
4.82 (91)
Item.#
18943627
Mfr.#
LFR6ARX-P
Package Qty.
1pc
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 82
4 star 6
3 star 1
2 star 0
1 star 2
Review Rating: 4.82
91 Customer Reviews
The reviews are automatic translation.
Pre-service inspection
3
From Japan
On 2017-12-05 17:15:28
Place orders for LKR 6 ARARX-P, place K as F, mistake for orders Oops. Since the part number of the spark plug is fine, let's be careful enough.
This review is about item#18943627.
maintenance
5
From Japan
On 2017-12-05 17:12:17
Used for GGH 20. It is exchanged for 20 million kilos, but I thought that it was such a stupid exchange. I tried to make it to a certain famous manufacturer who had originally been a Toyota car, but this time to NGK. (NGK is also famous) it took quite a bit better. I was a little surprised. The plug may be NGK.
This review is about item#38278484.
I bought it for replacement.
5
From Japan
On 2017-11-29 20:34:47
I used it with Corolla Lumion 152N. For exchanging, use a plug socket wrench + 15 sm extension with magnet with diagonal 14 mm. After replacement, the car was powerfully running even with less accelerator opening. Exchange was carried out when traveling 60000 km. It's a bit pricey, but it is a part that you can experience.
This review is about item#40309412.
Pre-service inspection
5
From Japan
On 2017-11-27 18:58:17
Since dealer quotation was over 10,000 yen including labor cost, I decided to replace the plug by myself and bought it. I am satisfied that I can obtain a high grade plug at less than half of the estimate. However, since I started working, I understood that "a thin wall socket is necessary for recent plug replacement", so I decided to order an additional order. This is a caution process.
This review is about item#18943627.
Car maintenance
5
From Japan
On 2017-11-22 13:02:00
Used in replacing the plug of Copen. It is an ordinary plug. There is no special impression.
This review is about item#38278484.
Exchange
5
From Japan
On 2017-11-21 20:32:13
Even now I was wearing the RX plug but it exchanged for over 100,000 km. Idling became more stable than before replacing it with a new one.
This review is about item#38278502.
For Harley
5
From Japan
On 2017-10-12 17:06:58
I can feel that the idling is stable and the horsepower is rising. I'm looking forward to how much fuel economy will go up.
This review is about item#38278493.
Roadster NC 3 plug change
5
From Japan
On 2017-10-02 13:03:05
Exchange at mileage of 50,000 km. I feel I got better when I started the engine, and the response improved. I'm looking forward to it.
This review is about item#40309403.
Car maintenance
5
From Japan
On 2017-09-02 18:37:32
NGK plug is safe and is using every time. This time I used it as a non-turbocharger for Wagon R, I thought that it was fluffy in the smoothness of the stable blowing up of the idling. This is also decided next time
This review is about item#38278493.
Car maintenance
5
From Japan
On 2017-08-23 00:33:32
Used for exchanging NA of BR 9, putting high octane and driving a 700 km of idle country road, the fuel consumption has expanded to 15.5 km. Is not it good?
This review is about item#38278484.