Buy more than* S$200* and get FREE SHIPPING

  • Sandals Just Mode No.600

Sandals Just Mode No.600 No.600

4.50 (2)
Item.#
19533027
Mfr.#
No.600
Package Qty.
1 pair
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
36.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Caution
cm display is almost the actual size of the top plate. It should be noted that the size in comparison to the new mode is a little bigger.
Size (cm)
30
Material (Sole)
EVA
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to change shoes when entering the factory
4
From Japan
On 2017-02-01 15:16:56
I still have not received it, so I do not know the durability, but it was a solid build. It is saved because size expansion · color development is large.
This review is about item#19533002.
As a footwear for walking in the hospital of an ankle fixed patient in a hospital orthopedic surgeon, a large size of 30 cm was entered.
5
From Japan
On 2017-01-25 15:34:25
It prevents the Gibbs of the foot from getting dirty on the floor, and it is superior in cushioning property than I thought.
This review is about item#19533027.