Buy more than* S$200* and get FREE SHIPPING

  • Floor Broom 30 Body

Floor Broom 30 Body -

2.87 (70)
Item.#
19631483
Mfr.#
-
Package Qty.
1set(3pc)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Width (mm)
about 450
Type
Main Unit
Material (Trim)
PP 70%: horsehair 30%
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shank Diameter (phi mm)
21.5
Overall Length (mm)
1300
Trim Length (mm)
43
Customer Reviews
5 star 17
4 star 11
3 star 8
2 star 14
1 star 20
Review Rating: 2.87
70 Customer Reviews
The reviews are automatic translation.
Floor cleaning of factory
1
From Japan
On 2018-04-02 21:30:04
It was a terrible item. The joint loosens as soon as you use it, so if you tighten it tighter, the thread riders. Since it can not be helped, I used it by rolling with tape, but I can not use it properly.
This review is about item#7289335.
Floor cleaning office
2
From Japan
On 2018-04-02 08:11:08
I bought five sets of three, The body and the handle part are bent for one, In 4 and 5 pieces, when trying to tighten the handle part firmly, the adhesion has come off.
This review is about item#19631483.
Floor cleaning office
2
From Japan
On 2018-03-30 10:28:44
It is designed to divide the handle into three, but it uses it in difficulty If you twist the pattern even a little, you can not use it like twisting the handle, doing the cleaning while carefully not twisting the handle, twisting the hands and twisting the broom. I do not connect the patterns, I shorten it.
This review is about item#7289335.
During cleaning
4
From Japan
On 2018-03-28 15:31:04
It was satisfying to be able to use it immediately because it was assembled. You can sweep garbage well at the tip of the hair.
This review is about item#19631483.
Cleaning on steel plate
2
From Japan
On 2018-03-25 19:54:56
If you are using it, the joint will loosen. There is nothing to come off.
This review is about item#7289335.
At the cleaning work of the office floor
2
From Japan
On 2018-03-19 15:09:53
The one I was using until now is outdated, so I tried buying one for trying to change it to this, if it is okay. I chose this because the long broom seems to cost extra shipping, but the result is no repeat. Although it can be assembled easily, if you do not tighten the part of the joint securely it will loosen while sweeping. It is impossible with the power of a woman. Although the broom part is large, it is easy to sweep, but I feel that the balance between the handle part and the broom part is bad. Because the part of the handle is too thin and it has difficulty to hold, so it is somewhat dissatisfied overall, ★ I made it to two. I want you to improve the part of the handle a bit more. Since the screw type comes loose while using it, I think that it becomes an inlay type that can be removed. Although it may be impossible for cost reasons. I thought that this was a normal broom in the home center.
This review is about item#7289335.
Factory cleaning
1
From Japan
On 2018-03-15 09:01:06
It is unpopular that the seams will soon become loose and difficult to clean. I replaced it with a seamless T - shaped broom. I wonder if I will buy this already ~
This review is about item#7289335.
Cleaning etc.
5
From Japan
On 2018-03-10 19:38:22
Because the price is also cheap and the length can be adjusted, it is very easy to use and satisfied.
This review is about item#7289335.
Floor cleaning
5
From Japan
On 2018-02-02 17:50:21
I think that cleaning time has become wider than fern blogs.
This review is about item#7289335.
Concrete floor cleaning in warehouse
4
From Japan
On 2018-01-24 15:22:19
Even if you tighten the joint joint joint of the handle loosens as you sweep
This review is about item#7289335.