Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super Mecha Cal Safety Shoes
  • Super Mecha Cal Safety Shoes
  • Super Mecha Cal Safety Shoes

Super Mecha Cal Safety Shoes 85114

4.56 (48)
Item.#
32510773
Mfr.#
85114
Package Qty.
1Pair
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Foot Width
4E, 4E
Material (Skin)
Synthetic leather, Synthetic leather
Size (cm)
27, 27
Material (toe core)
resin, Resin toe
Standard Weight (g/1 leg)
360(25cm), 360(25cm)
Material (Sole)
EVA, rubber, EVA + RUBBER
Color
Black, Black
Purpose
For light work, For light work, For light work, For light work, For light work, For light work, For light work, For light work
Customer Reviews
5 star 33
4 star 11
3 star 2
2 star 2
1 star 0
Review Rating: 4.56
48 Customer Reviews
The reviews are automatic translation.
Electric construction work
5
From Japan
On 2018-06-07 11:14:23
I bought it for women. Because size and color variations are also abundant Easy to choose and affordable is the deciding factor of purchase.
This review is about item#32510572.
During machine repair
5
From Japan
On 2018-06-01 20:09:21
I am also very satisfied with quality and price, I would like to use it even at the time of renewal.
This review is about item#32510475.
Walking etc. When we go out
4
From Japan
On 2018-05-21 12:35:58
Since it is used for everyday wear, the frequency of use is extremely high, but a little discomfort to the red of the top line. I think that it is even better if it is a little quiet color.
This review is about item#32510755.
Standing work
5
From Japan
On 2018-05-09 19:09:03
It is light and easy to wear. liked it. I'm looking forward to how durable it is.
This review is about item#32510633.
Working on construction site
4
From Japan
On 2018-05-02 16:05:49
Light design was good, price was reasonable and I liked it.
This review is about item#32510782.
Machine maintenance work
5
From Japan
On 2018-04-03 13:39:42
The price is reasonable, it's light and easy to wear and I think that the design is also not too flashy
This review is about item#32510615.
Various light work
4
From Japan
On 2018-02-01 11:05:32
It is very light and fitted well and satisfied well. You can buy another pair.
This review is about item#32510651.
Car maintenance
5
From Japan
On 2018-01-14 12:09:15
It is light and easy to wear, the design is simple and I like it very much. I have been buying Ripi many times!
This review is about item#32510746.
Manufacturing clerk
5
From Japan
On 2018-01-12 15:19:48
It is very light and easy to wear. It is a safety shoe that I would like to use in the future.
This review is about item#32510694.
Work on the operation of a tow truck
5
From Japan
On 2017-09-14 17:39:19
· · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · Easy to wear
This review is about item#32510536.