Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Push Button Switch, Push Lock Turn Reset Type

phi 25 Tws Series Push Button Switch, Push Lock Turn Reset Type AVS302NR

by IDEC
5.00 (2)
Item.#
32641122
Mfr.#
AVS302NR
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
25
Storage Temperature (DegreeC)
-40 to 80
Button Color
Red
Contact Arrangement
2b
Standard
Except (EN60947-1-1991, the EN60947-5-1-1991 (6.3.1 Section UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard)
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Push-lock, turn-reset
Button Shape
Mushroom-shaped (phi35)
Material (ring)
Metal (chrome-plated)
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For control panel
5
From Japan
On 2017-03-30 17:41:46
I was relieved with prompt delivery and I would like to order again.
This review is about item#32641122.
For facility parts replacement
5
From Japan
On 2016-12-14 16:20:22
The emergency stop button attached to the equipment is very useful as a replacement because it breaks due to work mistake etc.
This review is about item#6927374.