Buy more than* S$200* and get FREE SHIPPING

  • Super Torque Timing Belt S3M 100 Type
  • Super Torque Timing Belt S3M 100 Type
  • Super Torque Timing Belt S3M 100 Type

Super Torque Timing Belt S3M 100 Type 100S3M177

4.67 (3)
Item.#
32990063
Mfr.#
100S3M177
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tooth Pitch (mm)
3
Belt Width (mm)
10
Number of Gears
59
Belt
S3M
Belt Pitch Circumference (mm)
177
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Home bakery repair
5
From Japan
On 2017-08-31 16:58:00
The size fits perfectly and bread can be made again.
This review is about item#32991007.
Maintenance of shredder work
4
From Japan
On 2017-03-30 09:15:22
It was hard to understand because there were too many items to identify
This review is about item#32990151.
It is a driving system of hobby supplies
5
From Japan
On 2015-07-08 15:01:39
Of course quality is good and we appreciate the speed of correspondence of Monotaro
This review is about item#32990063.