Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bench Grinder

Bench Grinder SHG-150M

4.33 (27)
Item.#
33012271
Mfr.#
SHG-150M
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grinding Wheel
A60P, A80P
Abrasive Wheel Dimensions (mm) (Thickness)
19 (right), 6.4 (left)
Dimensions (Height H x Width W x Depth D) (mm)
200x295x165
Revolution (min-1[r.p.m])
3000/3500
Power (V)
Single-phase 100
Cycle(Hz)
50/60
Dimension (mm)
Shaft / 12.7
Accessories
Spark breaker (adjusting piece) x2, cutlery support x1, x1 blade guide set
Abrasive Wheel Dimensions (mm) (Bore Diameter)
12.7
Abrasive Wheel Dimensions (mm) (OD)
150
Cord Length (m)
1.8
Power Consumption (W)
150
Current (A)
1.6
Weight (kg)
6.2
Specification
With set guide. With high spec vitrified grinding wheel
Customer Reviews
5 star 17
4 star 5
3 star 3
2 star 1
1 star 1
Review Rating: 4.33
27 Customer Reviews
The reviews are automatic translation.
Various processing
5
From Japan
On 2018-04-09 01:18:30
I think that there is no problem at all. I would like to sell the underlying pedestal as well.
This review is about item#33012271.
To give rise to hardware
3
From Japan
On 2018-01-24 16:37:27
It stops as soon as you strongly press the hardware you want a little more power.
This review is about item#33012271.
Used as a general-purpose polishing machine
5
From Japan
On 2017-12-19 18:10:52
Although it has not been used for many purposes yet, the vibration during rotation is greater than I thought I am less satisfied.
This review is about item#33012271.
Grinding and rusting of cutlery
4
From Japan
On 2017-09-22 17:27:43
If you describe detailed grain size gradually with compatible grindstone in the instruction book, it will be helpful to purchase exchange grindstone.
This review is about item#33012271.
Polishing operation
3
From Japan
On 2017-05-31 15:10:26
It is natural because price is cheap, but torque is quite low so it is not suitable for polishing work. We recommend to use for ordinary shaving work, because the price is also cheap.
This review is about item#33012271.
Drill polishing
1
From Japan
On 2017-05-26 03:49:58
The shaft of the motor is not accurate The left side is long and the right side is short. The right grinding stone holding is hitting the screw of the cover. I polished and fixed one screw. I do not know if this is good or not.
This review is about item#33012271.
Sanding of metal parts
5
From Japan
On 2017-01-18 17:34:36
It is solidly made, there is a sense of stability in operation, it seems to be useful from now.
This review is about item#33012271.
It is used for cutting materials.
5
From Japan
On 2016-12-09 14:39:26
It is handy, compact, easy to use and handy!
This review is about item#33012271.
Sharpening
4
From Japan
On 2016-11-19 16:23:55
I currently use it without inconvenience. The price is the price, I think that it was good to buy it when thinking about it.
This review is about item#33012271.
Metal polishing
5
From Japan
On 2016-11-04 09:32:42
It is compact and easy to use. Since it is also an option, it is convenient if there are rubber feet
This review is about item#33012271.