Buy more than* S$200* and get FREE SHIPPING

  • Side Component Mirror
  • Side Component Mirror
  • Side Component Mirror
  • Side Component Mirror

Side Component Mirror KM-972

4.69 (13)
Item.#
33042545
Mfr.#
KM-972
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mirror Shape
Flat surface
Outer Dimensions (Width W x Height H x Depth D) (mm)
208x117x55
Attachment
Clamp system
Catch-Phrase
A perfect sense of distance, covering blind spots!
Possible Attachment Dimensions (mm)
19 - 27
Weight (g)
520
Material
ABS(Black coating finish)
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Signal confirmation behind
5
From Japan
On 2018-03-19 17:51:49
Because it is very easy to see, the burden on the back and back is reduced and it is saved.
This review is about item#33042536.
Auxiliary mirror
4
From Japan
On 2017-06-30 18:34:25
Although I still installed it but I am not running, I think it is satisfactory as I thought.
This review is about item#33042536.
Rear confirmation of rice transplanter
5
From Japan
On 2017-06-13 19:08:27
Good installation was made easily, there are no improvement points.
This review is about item#33042493.
During truck operation
5
From Japan
On 2017-05-29 21:10:39
I would like you to manage to trade in the rear adjustment at the time of the first installation. I want you to devise to be able to adjust after tightening.
This review is about item#33042536.
Added track mirror
5
From Japan
On 2016-10-15 10:27:36
By attaching this mirror, the rear became easier to see and freeways could run comfortably.
This review is about item#33042545.
Attach to track
5
From Japan
On 2016-09-30 11:27:16
I am satisfied! The size was also exactly right!
This review is about item#33042493.
As a supplementary mirror of the 4t car
2
From Japan
On 2016-07-03 08:19:51
The goods themselves are not bad. Just the size was small. It was my choice mistake.
This review is about item#33042545.
Hidden vision
5
From Japan
On 2016-06-26 16:47:52
The place to be in sight is easy to see and is good.
This review is about item#33042536.
On the track
5
From Japan
On 2016-06-23 12:48:37
It was exactly the size I could see well far away.
This review is about item#33042536.
Track right side auxiliary mirror
5
From Japan
On 2015-07-13 21:21:45
It is easy to install. Even if you are running the first driving lane on a three-lane national highway you can firmly confirm the car you are passing from the right side. Since it can be seen far from the genuine mirror, there is a sense of security as driving. A point to worry a little about may be a mirror depending on the angle when opening the door of the truck to the full open. However, the size of the mirror is exactly good, and the auxiliary mirror on the right side is too big and I think that it is about this mirror because it is difficult to see when turning right.
This review is about item#33042493.