Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Anti Slip Tape

Anti Slip Tape Thin tea

4.67 (3)
Item.#
33244626
Mfr.#
Thin tea
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
6.6
Tape Thickness (mm)
1.5
Tape Width (mm)
50
Base Material
PVC (Poly Vinyl Chloride Resin)
Adhesive
PMMA (acrylic)
Tape Length (m)
2
AS ONE Part Number
6-5641-01
Color
Thin tea
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Slip of luggage placed on the shelf
4
From Japan
On 2017-04-05 14:50:39
The surface was sponge-like, and the anti-slip effect was not particularly problematic. Because double-sided tape is a removable type, it seems that if you want to secure firmly it will fall into a somewhat weak class.
This review is about item#33244626.
Bathroom (dressing room) slip non slip
5
From Japan
On 2015-10-29 14:39:31
Soft and bare feet are not resistant. There is no problem as a slip prevention function. The price is affordable, but its durability is unknown since it is not in use since the start of use
This review is about item#33244626.
Antislip bathtub, anti-slip camera tripod
5
From Japan
On 2014-01-17 14:50:03
Good soft touch. I do not know without using it for durability, but I feel that I will likely have about two years. The price may be cheap as well.
This review is about item#33244635.