Buy more than* S$200* and get FREE SHIPPING

  • Brushes, Vinyl Volume

Brushes, Vinyl Volume For injectors Large

4.33 (3)
Item.#
33456857
Mfr.#
For injectors Large
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (mm)
80
Trim
Horse hair
Overall Length (mm)
295
AS ONE Part Number
4-056-03
Diameter (phi mm)
30
Material
Core/steel wire (PVC (vinyl chloride resin) coated tube)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For the cleaning of the neck of the measuring flask
3
From Japan
On 2017-11-21 17:12:02
I bought it for the cleaning of the neck of the measuring flask, but our dirt was badly useless. However, the goods themselves are a matter of twelve minutes considering the price.
This review is about item#33456857.
Cleaning of glass bottles
5
From Japan
On 2017-04-24 17:16:20
I was worried about choosing the size because it was in the caliber, but I used it with a mouth of 15 mm and a width of 12 cm but it feels just right. I think it's fine even if it is a little narrow. Until now it was a nylon brush, but this one feels better to wash. Moreover, it is recommended because it scratches will not stick even if you hit the glass for vinyl winding
This review is about item#33456692.
Glass and pottery · metal container other cleaning work
5
From Japan
On 2014-05-16 13:42:36
The vinyl wound brush that I used to date had the previous hair bundle wrapped with metal wire. Since this metal wire was easy to remove it was reinforced with thread and used. Since this brush is wound with thread from the beginning, I hope that this part can not be removed. There is no sign of taking so far.
This review is about item#33456656.