Buy more than* S$200* and get FREE SHIPPING

  • Japanese Traditional Clamping Tool, Plated HATAGANE
  • Japanese Traditional Clamping Tool, Plated HATAGANE
  • Japanese Traditional Clamping Tool, Plated HATAGANE
  • Japanese Traditional Clamping Tool, Plated HATAGANE

Japanese Traditional Clamping Tool, Plated HATAGANE 300

4.70 (10)
Item.#
33618331
Mfr.#
300
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Finishing Material
Steel / plating
Jaw Depth (mm)
26
Maximum Opening (mm)
300
Dimension (mm)
7x7
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Crimping at top plate joint
5
From Japan
On 2016-08-16 18:18:40
It is superior to Cospa and is easy to use.
This review is about item#33618383.
It is used for fastening work when making a box yourself.
5
From Japan
On 2016-01-28 18:30:06
I also feel that it is worth more than the price, polite making details. I bought six last time and it is good so I added four. The pitch of the fastening screw was just right interval for me.
This review is about item#33618347.
Production of my own speaker box
5
From Japan
On 2015-07-21 15:16:08
Although I do not use it so frequently, it is something that must be made on the speaker box production, and it was the minimum number of purchases that I needed. I can not compare the feeling of use, because I never used anything else. I thought that it would be better to use it if you could change the screw position by 90 degrees and use it.
This review is about item#33618356.
Used when gluing woodwork work
5
From Japan
On 2015-05-26 12:39:41
At the time of gluing, it needs at least 4 pieces, but it is still expensive and can not be purchased collectively. It is absolutely necessary at the time of bonding work, so I want you to make efforts to cut costs still more.
This review is about item#33618383.
Making woodwork furniture
5
From Japan
On 2015-04-17 16:07:53
Although it is still in the beginning of use and the number of times is small, it seems to be easy to use and durable now. I think that I will understand more variously while using it.
This review is about item#33618374.
To scrape and cut the board
5
From Japan
On 2015-03-13 08:34:07
In my neighborhood hardware store, even if ordering gata money, only one point was introduced, and I used it inconveniently. In the monotail, I was surprised that there were many kinds of sizes. There are also sizes I was requesting and I am satisfied. Besides, the time to deliver was smooth.
This review is about item#33618331.
Woodworking
5
From Japan
On 2013-09-11 20:01:46
Very stingy and woodworking is also useful for crimping
This review is about item#33618383.
Woodworking
5
From Japan
On 2013-08-19 19:42:16
There is no prevention of falling off of the clamping side metal fittings, but it is cheap in terms of price
This review is about item#33618383.
As a production aid for woodworking products
5
From Japan
On 2013-04-04 00:21:17
It is stronger than the one near the home center. Personally I think that the one without the upper hold metal fittings will be good so that trouble will not come out later. (Since it will get caught when it gets older) In addition, compared to the previous one, it is saved because there are many dents for fixing the lower metal fittings.
This review is about item#33618374.
I'm learning things, (currently producing small chest of drawers, glove compartment) I use Hatagana etc. as a fastening metal all the time.
2
From Japan
On 2012-01-17 00:00:41
It is worse than the one sold at a nearby home center (the thumb screw on the butterfly screw side is not integrated with the screw). Also, at your company, regardless of non-refundable items 1160 yen and home center price 930 yen is high for 230 yen per piece (by the way, the thumb screw on the butterfly screw side is integrated with the screw). Because monotaro is cheap and its response is fast, this product also purchased 10 books, but recently it was very disappointing to have purchased quite a lot of items.
This review is about item#33618356.