Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clamp Lever Female Screw
  • Clamp Lever Female Screw
  • Clamp Lever Female Screw

Clamp Lever Female Screw KLF-63-M8-SR

4.00 (7)
Item.#
34657551
Mfr.#
KLF-63-M8-SR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Shaft)
Iron
Dimensions C (mm)
10
Dimensions E (mm)
31
Screw Type
Nut
Dimensions A (mm)
63
Color
Silver
Dimensions B (mm)
M8
Dimensions D (mm)
13.5
Dimension F (mm)
45
Material (Lever Part)
Zinc die-cast
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Stopper of pan head
2
From Japan
On 2016-04-07 08:58:50
Goods are good, however, I can not repurchase it, so I am in trouble.
This review is about item#34657542.
Replacing the handle of a desktop lathe
4
From Japan
On 2013-11-01 13:07:37
I think that making is solid, I thought it would be nice to have two or more handle lengths with the same thread size when actually replacing it. The handle has a short feeling for a while.
This review is about item#34657551.
Desk lathe
5
From Japan
On 2013-10-21 22:22:18
I bought it for fixing the tool post of the Chinese desk lathe. I was able to use it without problems properly for price.
This review is about item#34657567.
Improvement of lathes
5
From Japan
On 2012-05-11 00:02:36
Absolutely necessary! Convenient! You can turn it in a free direction with a single touch.
This review is about item#34657567.
I always changed this nut to loose nuts
5
From Japan
On 2012-02-05 18:44:06
Convenient and maximum I was wondering if I noticed this product more quickly
This review is about item#34657551.
Attach it to the chucking lever.
2
From Japan
On 2011-06-20 20:12:28
It became easier to use, but it is good if there is another larger one. I also want for M5.
This review is about item#34657542.
To caulk the shaft holder of the positioning bracket
5
From Japan
On 2010-12-08 11:42:05
Texture is good. I think that it is a product with very high cost performance.
This review is about item#34657542.