Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Real Group Blade Sharpening Magistrate, Diamond Sharpener
  • Real Group Blade Sharpening Magistrate, Diamond Sharpener
  • Real Group Blade Sharpening Magistrate, Diamond Sharpener

Real Group Blade Sharpening Magistrate, Diamond Sharpener No.1054

4.00 (2)
Item.#
34736651
Mfr.#
No.1054
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Polishing sickle, hatchet , shears, knife / cutter, electric knife and saw, etc., Polishing sickle, hatchet , shears, knife / cutter, electric knife and saw, etc.
Blade Length (mm)
135, 135
Blade Width (mm)
20, 20
Overall Length (mm)
240, 240
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To sharpen the cutlery for mowing
5
From Japan
On 2017-10-07 18:52:14
As for this sharpener I used it It is really light and it is easy to carry, so if it is attached to the waist and the knife can not be cut, I rub it against the blade twice and rub it again It will be like a brand new It is outstanding It is not stopped once it is used
This review is about item#34736651.
Grinding electric blade clipper blade grass cutting
3
From Japan
On 2017-04-07 17:24:15
The material is good, but I could not handle it with Sieto.
This review is about item#34736651.