Buy more than* S$200* and get FREE SHIPPING

  • Hex Shaft Wheel Brush Brass Wire
  • Hex Shaft Wheel Brush Brass Wire
  • Hex Shaft Wheel Brush Brass Wire

Hex Shaft Wheel Brush Brass Wire 33162

4.40 (5)
Item.#
34852885
Mfr.#
33162
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Axis Opposite Side Length (mm)
6.35
Wire Diameter (phi mm)
0.15
Metal Fittings Diameter (mm)
50
Trim Length (mm)
25
Material (Brush Part)
Brass wire
Shaft Length (mm)
30
Outer Diameter (phi mm)
100
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Removing rust, removing dirt
5
From Japan
On 2017-08-18 14:55:31
Because brushes are made of brass and soft compared with steel, rust removal etc of plated parts can also be cleaned without scratches.
This review is about item#34852885.
Disk brake caliper cleaning
2
From Japan
On 2016-11-08 16:12:20
I want a shorter shaft of 10 cm I used to add it.
This review is about item#34852867.
Engine Restore
5
From Japan
On 2016-03-29 21:44:30
Because the price was inexpensive, I tried using it, but as the wire came out and it got scattered out while using it, I returned it to this product which I was using until now. Even if it wears down in this case, most of the wire does not come out, so it has been reduced that the wire is stuck and painful.
This review is about item#34852867.
Remove rust around automobile brake
5
From Japan
On 2015-12-04 08:54:52
You can use it without worrying too much. The size is just right.
This review is about item#34852867.
Polishing rust removal
5
From Japan
On 2015-03-13 20:17:40
I thought that it was a firm product because hair was not missing
This review is about item#34852867.