Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 10 M of Nylon Tube Black

10 M of Nylon Tube Black NA0640-10-B

4.33 (3)
Item.#
34862457
Mfr.#
NA0640-10-B
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When using water, please keep surge pressure below maximum allowable working pressure. Ordinary tap water can be used. When water or heat medium is being used connected to the one-touch fitting, please always use the insert ring.
Fluid
Air, water
Operating Temperature Range (deg C)
-15?90 (no freeze)
Color
Black
Mounting Dimensions (mm)
23 (Minimum)
Outside Diameter x Inside Diameter (phi mm)
6x4
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1.5 (when 20 deg C 65%RH)
Length (m)
10
Mass (g/m)
17
Minimum Bending Radius (mm)
15
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Purchased to spare.
3
From Japan
On 2017-12-29 21:32:16
Purchased to spare. I bought 5 meters so far but bought 10 meters because unit price is cheap. There was white dirt (powder) on the hose. Sorry. I wonder if 5 meters was better.
This review is about item#34862457.
Car lifting
5
From Japan
On 2015-04-14 15:14:07
Very good with 1.5 MPa correspondence
This review is about item#34862457.
Air suspension
5
From Japan
On 2014-06-30 15:17:17
Goods are good things. It is good to be sold in various dimensions.
This review is about item#34862457.