Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil-Based Ball-Point Pen Gym Knock

Oil-Based Ball-Point Pen Gym Knock KRB-100-P

4.36 (25)
Item.#
34883597
Mfr.#
KRB-100-P
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Overall Length (mm)
140.1
Green Purchasing Law
Ideal
Color (Body)
Pink
Refill
K-0.7 core
Ink Color
Black
Maximum Diameter (phi mm)
11.6
Color
An axis/pink
Material
An axis / recycled resin
Ingredients
Oil based dye (ink)
Specification
With rubber grip
Ball Tip Diameter(mm)
0.7
Mechanism
Knock type
Weight (g)
9.9
Customer Reviews
5 star 17
4 star 5
3 star 0
2 star 1
1 star 2
Review Rating: 4.36
25 Customer Reviews
The reviews are automatic translation.
Office supplies
5
From Japan
On 2017-12-08 15:31:12
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#06851537.
Report preparation
4
From Japan
On 2017-08-05 18:05:55
Using various manufacturers I think that it is easier to use and the ink is stable in the original ballpoint pen type.
This review is about item#34883606.
Office work
5
From Japan
On 2017-07-25 14:50:21
Since rubber is attached, it is convenient because it is easy to use and easy to use and the pen tip go in and out just by pressing
This review is about item#6851537.
Clerical work
5
From Japan
On 2017-07-20 20:55:00
Is good. Sense of sucking on your fingers, comfortable writing without feeling of deviation, writing is fun.
This review is about item#6851494.
In outdoor work
5
From Japan
On 2016-11-03 18:35:28
Recently, I have not seen it in the town center store or stationery shop. Even if the temperature changes, it can be used up to the end. Also, it drops outdoors so it is cheap and saved.
This review is about item#6851537.
cheap
5
From Japan
On 2016-10-02 14:21:05
I bought a lot of things and bought it because it is cheap.
This review is about item#6851494.
Clerical work,
4
From Japan
On 2016-08-02 18:59:00
Easy to write, color of red is also good
This review is about item#06851494.
Used for clerical work or a little memo
5
From Japan
On 2016-05-23 21:00:20
I used several kinds, but this ballpoint pen was the best touch. I also feel that ink does not go out well even if it writes.
This review is about item#06851537.
On a daily basis. .
5
From Japan
On 2016-04-20 20:11:40
It is smooth.
This review is about item#06851537.
desk work
5
From Japan
On 2015-10-30 20:13:57
I have been using it before. It is a favorite item.
This review is about item#06851537.