Buy more than* S$200* and get FREE SHIPPING

  • Uniqlo light heaven tapping (trumpet)

Uniqlo light heaven tapping (trumpet) 715022L

5.00 (1)
Item.#
34942941
Mfr.#
715022L
Package Qty.
1box(1000pc)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Diameter D (phi mm)
8
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Size (d x L1)(mm)
3.5x22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Board stop
5
From Japan
On 2017-04-21 15:19:28
It is a satisfactory item without a problem on the quality even for the price fit firmly into the light heavy price
This review is about item#34942941.