Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Based Ball Point Pen, JIM KNOCK UK 0.7

Oil Based Ball Point Pen, JIM KNOCK UK 0.7 BN10-W

4.88 (8)
Item.#
34943921
Mfr.#
BN10-W
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Ball Tip Diameter(mm)
0.7
Standard
Eco Mark certified products, Law on Promoting Green Purchasing
Overall Length (mm)
141.2
Color (Body)
White
Refill
UK-0.7 core
Maximum Diameter (phi mm)
11.5
Weight (g)
9.2
Ingredients
Oil-based ink
Ink Color
Black
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2018-06-01 08:00:50
I always use it even at the head office, and it is handy to use very conveniently for the price.
This review is about item#34943894.
Office work
5
From Japan
On 2017-02-02 09:36:53
Easier and easier to write than the old type! We will continue to use it continuously from now on. Not stressful
This review is about item#34943894.
During machine maintenance
5
From Japan
On 2016-09-29 19:28:05
It is a very easy-to-write oil-based ballpoint pen. I am useful in memorizing memos to the back of my hand while working!
This review is about item#34943903.
The construction subject name on notes etc.
5
From Japan
On 2014-10-19 11:02:07
Although I did not like the ballpoint pen itself, the gymnock is really easy to write, not tiring, and I do not like to bleed, so I like it very much. This 0.7 mm is good even if I am weak in writing pressure, it is clearly possible to write a letter.
This review is about item#34943921.
Write memos and signs
5
From Japan
On 2012-12-13 14:36:26
The writing comfort is also smooth, and it is repeating. I am glad that the price is reasonable!
This review is about item#34943894.
General work tasks in general
5
From Japan
On 2012-10-25 12:55:57
It's easy to write, easy to hold, there is no problem. We use it for a long time, but we will continue to purchase in the future.
This review is about item#34943894.
When recording the dimensions of the product etc. in the factory also used in the office
5
From Japan
On 2012-06-18 13:36:02
The writing comfort is very good. The price is also satisfactory. No knockout, so do not worry about losing the cap. You can carry it in your breast pocket.
This review is about item#34943894.
We purchase 0.7 mm this time and use it for general affairs.
4
From Japan
On 2012-04-16 13:01:29
I usually use 0.5 mm. This time I tried purchasing 0.7 mm. Those who like bold are good, but I personally liked the same type of 0.5 mm (★ ★ ★ ★ ★) to the highest. The writing taste is very good, it makes me feel like I can write letters well. I liked ballpoint pens and tried variously, but at this price, I feel that this writing taste had never existed.
This review is about item#34943894.