Buy more than* S$200* and get FREE SHIPPING

  • VH series base attaching post
  • VH series base attaching post
  • VH series base attaching post
  • VH series base attaching post

VH series base attaching post B6P-VH(LF)(SN)

5.00 (4)
Item.#
34952592
Mfr.#
B6P-VH(LF)(SN)
Package Qty.
1Pack(10PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Form
Top type
Insulation Resistance (Mohm)
1000 or more
Electric AWG Wire Conjugation Range (#)
22 to 16
Color
Natural (white)
Withstand Voltage
AC 1500V, 1 minute
Rated Voltage (V)
250 AC ? DC
Material
(POST) BRASS, (BASE) NYLON 66, UL 94V-0
Operating Temperature Range (deg C)
-25 - +85 (including the energized temperature rising value)
Contact Resistance (mohm)
Default: 10 or less After environmental tests: 20 or less
Compatible Print Substrate Thickness (mm)
1.6
Dimensions B (mm)
23.7
Dimensions A (mm)
19.8
Number of Poles
6
Rated Current (A)
10 AC / DC (when using AWG # 16)
Specification
RoHS compliant
Surface Processing
Tinning with a copper ground (reflow processing)
Standard
Recognised E 60389 Certified LR 20812 R75122
Compatible
Housing: VHR- N, VHR- M contact: BVH-21T-P1.1, SVH-21T-P1.1, SVH-41T-P1.1
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for small sensor circuit
5
From Japan
On 2018-03-02 23:37:54
I was looking for a small connector with 2.5 mm pitch Thank you very much for helping me I would appreciate it if possible to sell even 50 or 10 smaller amounts
This review is about item#328518.
For checking the old product
5
From Japan
On 2016-04-17 20:26:07
I wanted a small amount, many kinds for checking the old product, so it was good.
This review is about item#34952574.
Board power connector
5
From Japan
On 2014-12-05 13:22:09
It is used for the power supply connector of board. If it is a purchase from a trading company and the quantity is not gathered (more than 100 pieces) it will become extremely expensive, but here it is saved by a small amount even if it is cheap.
This review is about item#34952592.
Board power connector
5
From Japan
On 2014-03-06 00:01:33
Size · inserting / removing is handy and handy.
This review is about item#34952556.